Shop All Food Service Apparel
Chef Revival
Full Length Bib Apron - Royal Blue
Mfr # 601BAC-RB
Zoro # G101704323
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Length 14
- Includes .45
- Width Royal Blue
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601BAC-RB
- Zoro # G101704323
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 14 |
Width | Royal Blue |
Overall Length | 1 |
Depth | 5.5 |
Details
Color | Poly/cotton blend fabric |
Includes | .45 |
Application | Serving Apron |
Description
• Full Length Bib Apron
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• Royal Blue
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• Royal Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Planters Dry Roasted Salted Peanuts 52 oz. Tin, PK6 (10029000073309)
- HOBART Flange (00-719373)
- NEMCO Switch 9/16 X 1-1/8 Spst (47231)
- LOGO BRANDS New Orleans Saints 15oz Stripe Mug (620-C15SM)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, XL (88321)
- Chef Revival