Shop All Food Service Apparel
Chef Revival
Full Length Bib Apron - Kelly Green
Mfr # 601BAC-GN
Zoro # G501704497
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Overall Length 1
- Includes .45
- Application Serving Apron
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 601BAC-GN
- Zoro # G501704497
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 14 |
Depth | 5.5 |
Width | Kelly Green |
Details
Color | Poly/cotton blend fabric |
Includes | .45 |
Application | Serving Apron |
Description
• Full Length Bib Apron
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• Kelly Green
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• Kelly Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVENTION Filter, Air, 10.25X5X.5, Ez Clean (04.55.001.00)
- TURBOCHEF Door Gasket (HHB-8101-C)
- BUNN Black 2 lb. Bulk Coffee Grinder (22102.0000)
- HENNY PENNY Plug-250V/Nema 15-60P (37514)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- UNCOMMON THREADS Classic Utility Shirt Navy MD (0920-1603)
- Chef Revival