Shop All Food Service Apparel
Chef Revival
Full Length Bib Apron - Burgundy
Mfr # 601BAC-BG
Zoro # G601704373
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Depth 5.5
- Length 14
- Includes .45
- Width Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601BAC-BG
- Zoro # G601704373
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 5.5 |
Length | 14 |
Width | Burgundy |
Overall Length | 1 |
Details
Color | Poly/cotton blend fabric |
Includes | .45 |
Application | Serving Apron |
Description
• Full Length Bib Apron
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• Burgundy
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Sharpening Stone For 401 Edl (A526SSP)
- BEVERAGE-AIR Control, Temperature For - Part# 502-147A (Oem) (502-147A (OEM))
- DIAL MFG Dial Manufacturing 4315057 0.5 in. Brass Drain & Overflow Pipe Kit (4315057)
- VOLLRATH Piano Whip, L 18 In, Purple (47006)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- KNG 3 Pocket Black Rounded Bib Apron (2104BLK)
- Chef Revival