Shop All Food Service Apparel
Chef Revival
Full Length Bib Apron - Black
Mfr # 601BAC-BK
Zoro # G901704516
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Depth 5.5
- Application Serving Apron
- Length 14
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 601BAC-BK
- Zoro # G901704516
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 5.5 |
Length | 14 |
Overall Length | 1 |
Width | Black |
Details
Color | Poly/cotton blend fabric |
Application | Serving Apron |
Includes | .45 |
Description
• Full Length Bib Apron
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• Black
• 28" x 34"
• Large side pocket (holds tablet)
• Poly/cotton blend fabric
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Brush, Drain Cleaning (1098797)
- ALLPOINTS Release, Inside F/Doors To 4" (266279)
- IMPERIAL COOKING EQUIPMENT Gas Valve (38181)
- VULCAN HART Radiant 19-5/16" X 3-3/4" (10407)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- FAME FABRICS Pill Box Hat, C21, Lime (82817)
- Chef Revival