Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Houndstooth - S
Mfr # P004HT-S
Zoro # G501704428
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-Dyed EZ-Blend™ poly/cotton
- Width Houndstooth
- Length 15
- Includes .92
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P004HT-S
- Zoro # G501704428
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Houndstooth |
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Details
Color | Yarn-Dyed EZ-Blend™ poly/cotton |
Includes | .92 |
Application | Fashion Apparel |
Description
• E-Z fit Chef's pants • Yarn-Dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPS AHOY! Chips Ahoy 2.Z SS Bag, PK60 (01548)
- ANVIL AMERICAN Heating Element (XBMA7005)
- SEM PAINTS Dual-Mix Door Skin & SMC Adhesive (39337)
- BLACK & DECKER 22 in. L X 13 in. W Cast Aluminum Nonstick Surface Electric Griddles (GD2051B-1)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- FAME FABRICS Chef Coat, C10P Classic, Black, LG (30693)
- Chef Revival