Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Houndstooth - M
Mfr # P004HT-M
Zoro # G101704415
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-Dyed EZ-Blend™ poly/cotton
- Length 15
- Includes 1
- Width Houndstooth
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P004HT-M
- Zoro # G101704415
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | Houndstooth |
Overall Length | 1 |
Depth | 12 |
Details
Color | Yarn-Dyed EZ-Blend™ poly/cotton |
Includes | 1 |
Application | Fashion Apparel |
Description
• E-Z fit Chef's pants • Yarn-Dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Easy Macaroni & Cheese Single Serve 12.9 oz. Box, PK8 (10021000671486)
- MANITOWOC ICE Water Inlet Valve 115/60 (2003139)
- VULCAN HART Rocker Red No Switch (00-921528)
- WHIRLPOOL Refrigerator Defrost Timer (W10822278)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- FAME FABRICS Chef Hat, Beanie, C23, Black (82585)
- Chef Revival