Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Houndstooth - 4X
Mfr # P004HT-4X
Zoro # G301704581
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-Dyed EZ-Blend™ poly/cotton
- Includes 1.33
- Length 15
- Depth 12
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P004HT-4X
- Zoro # G301704581
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Width | Houndstooth |
Details
Color | Yarn-Dyed EZ-Blend™ poly/cotton |
Includes | 1.33 |
Application | Fashion Apparel |
Description
• E-Z fit Chef's pants • Yarn-Dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE IDLER WHEEL ASSEMBLY (DB11011)
- ALLIANCE VALVE INLET 2-WAY US-THD 220V (209/00419/00P)
- CHICAGO FAUCET Aerator - Female, Softflo (E3JKABCP)
- VULCAN HART Orifice (37) (00-719951-00037)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- KNG White Traditional Chef Hat (1460WHWH)
- Chef Revival