Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Houndstooth - 3X
Mfr # P004HT-3X
Zoro # G101704538
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-Dyed EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Width Houndstooth
- Depth 12
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P004HT-3X
- Zoro # G101704538
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Houndstooth |
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Details
Color | Yarn-Dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.28 |
Description
• E-Z fit Chef's pants • Yarn-Dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIKKOMAN Kikkoman Hello Dolly Sauce Glass 5 oz., PK12 (00050)
- TABLECRAFT Tomato Corer, Stainless Steel Bulk Pack (10573)
- POPCORN INDIANA Popcorn Family Kettle Corn 7 oz., PK12 (8435710039)
- CRESTWARE Solid Serving Spoon, Stainless Steel (BUF1)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- FAME FABRICS Cobbler, V-Neck, F56, Navy (81064)
- Chef Revival