Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants Black/White Pinstripe - XL
Mfr # P040WS-XL
Zoro # G801704180
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-Dyed EZ-Blend™ poly/cotton
- Depth 12
- Application Fashion Apparel
- Length 15
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P040WS-XL
- Zoro # G801704180
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Width | Black/White pinstripe |
Details
Color | Yarn-Dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.12 |
Description
• E-Z Fit Chef's pants • Yarn-Dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black/White pinstripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Valve Water Inlet 120V (9041108-01)
- MALT O MEAL Malt O Meal Scooters Cereal 1 oz., PK96 (27164)
- TABLECRAFT Magnetic Knife Holder, Plastic, 24" (2924P)
- PELONIS HEATER W/THRM TOWER 23"" (1PHCT23)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHARLOTTE MADISON Caliente Chef Coat, Black, 4X Large (CH2680888)
- Chef Revival