Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants Black/White Pinstripe - 4X
Mfr # P040WS-4X
Zoro # G101704187
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-Dyed EZ-Blend™ poly/cotton
- Width Black/White pinstripe
- Depth 11.25
- Overall Length 1
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P040WS-4X
- Zoro # G101704187
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black/White pinstripe |
Depth | 11.25 |
Overall Length | 1 |
Length | 17.25 |
Details
Color | Yarn-Dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.19 |
Description
• E-Z Fit Chef's pants • Yarn-Dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black/White pinstripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Jar Opener - Black (SJO-BK)
- STAR BUSHING HEYCO SR 17-2 (2K-Y3240)
- STAR MANUFACTURING Burner Valve (2V-Y8832)
- ALLPOINTS Allpoints 262997 Kason 11094000003 Door Closer For Kason (262997)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- KNG 3XL Super Lightweight Slate Cooks Shirt (25523XL)
- Chef Revival