Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants Black/White Pinstripe - 3X
Mfr # P040WS-3X
Zoro # G401704160
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-Dyed EZ-Blend™ poly/cotton
- Length 17.25
- Depth 11.25
- Includes 1.31
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P040WS-3X
- Zoro # G401704160
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 17.25 |
Depth | 11.25 |
Overall Length | 1 |
Width | Black/White pinstripe |
Details
Color | Yarn-Dyed EZ-Blend™ poly/cotton |
Includes | 1.31 |
Application | Fashion Apparel |
Description
• E-Z Fit Chef's pants • Yarn-Dyed EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black/White pinstripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Flex Tube Kit 1/4" X 18 " (4527418)
- ELECTROLUX Main Control Board (5303918498)
- SUNCHIPS Sunchips Garden Salsa 1.5 oz., PK64 (44428)
- BUNN Blanket Warmer 50W 120V (04260.0000)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- KNG Black Bib Apron (2775BLK)
- Chef Revival