Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Black - XL
Mfr # P002BK-XL
Zoro # G601704199
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Includes 1.04
- Overall Length 1
- Length 15
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P002BK-XL
- Zoro # G601704199
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Width | Black |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.04 |
Application | Fashion Apparel |
Description
• E-Z fit Chef's pants • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Hot Cup 10 oz., Paper, Pk25 (5310DX)
- STANDARD KEIL Bullet Foot1-1/2H 1-3/8" D For - Part# 1010-0801-1144 (1010-0801-1144)
- TABLECRAFT Bus Tubs/Tote Box (1537W)
- PROCTOR-SILEX White Electric Can Opener Magnetic Lid Holder (75224PS)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- KNG 2 Pocket Adjustable Black Bib Apron (1557BLK)
- Chef Revival