Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Black - M
Mfr # P002BK-M
Zoro # G401704214
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Depth 12
- Width Black
- Application Fashion Apparel
- Includes .93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P002BK-M
- Zoro # G401704214
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Black |
Overall Length | 1 |
Length | 15 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | .93 |
Description
• E-Z fit Chef's pants • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Ad Cw #A10-4492-0 Thermostat (1328046)
- LIFETIME Euro Peeler Ss Blk (KE112OHOBA)
- VOLLRATH Cooling Fan 230V, 2700 (B401211)
- TABLECRAFT Potato Masher, 24 In (7324)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- OPEN ROAD BRANDS Butcher Baker BBQ Maker Support Your Local Butchers Apron Canvas (90170846)
- Chef Revival