Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Black - L
Mfr # P002BK-L
Zoro # G901704226
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 16.25
- Width Black
- Includes 1.27
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P002BK-L
- Zoro # G901704226
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16.25 |
Width | Black |
Overall Length | 1 |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.27 |
Application | Fashion Apparel |
Description
• E-Z fit Chef's pants • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUNDERBIRD Timer (ARM-02-187)
- COMSTOCK CASTLE Pilot Kit (2CH-1)
- BIG LEAGUE CHEW Original Bubble Gum 2.12 oz (66000)
- CHEF CRAFT Cup Measuring 2 Cup (20161)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- KNG 32 in White Bib Apron (1033WHT)
- Chef Revival