Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Black - 5X
Mfr # P002BK-5X
Zoro # G901704370
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 17.5
- Depth 11.5
- Application Fashion Apparel
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P002BK-5X
- Zoro # G901704370
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 17.5 |
Depth | 11.5 |
Overall Length | 1 |
Width | Black |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.7 |
Description
• E-Z fit Chef's pants • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING LOCKING MECHANISM (027192)
- GE Refrigerator Defrost Heater Kit (WR51X442)
- VULCAN HART Pilot Tube (00-922124-0000A)
- SAVOR IMPORTS Savor Imports Mustard Whole Grain 11lbs, PK2 (52006)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- FAME FABRICS Smock, Unisex, White, K71, MD (79171)
- Chef Revival