Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Black - 4X
Mfr # P002BK-4X
Zoro # G601704274
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 15
- Overall Length 1
- Includes 1.28
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P002BK-4X
- Zoro # G601704274
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Depth | 12 |
Width | Black |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.28 |
Application | Fashion Apparel |
Description
• E-Z fit Chef's pants • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLENDA Splenda With Fiber Packets, PK960 (SP82018000)
- HOSHIZAKI Rubber Hose (C) (4A1551-03)
- ALLIANCE SOLENOID 220/240V 50/60HZ PARK (F300126P)
- INGLEHOFFER Inglehoffer Cream Style Horseradish 9.5 oz. Bottle, PK6 (1103-6)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- FAME FABRICS Vest, Unisex, Black, V40, LG (28603)
- Chef Revival