Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Black - 3X
Mfr # P002BK-3X
Zoro # G201704377
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Width Black
- Depth 12
- Includes 1.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P002BK-3X
- Zoro # G201704377
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.21 |
Description
• E-Z fit Chef's pants • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Washer /Cb6 (004946)
- GE Defrost Thermostat (WR50X10069)
- LIFE SAVERS 6.25oz. Life Savers, Classic (88501)
- GE Burner Pan (WB32X107)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- FAME FABRICS Counter Coat, Male, Red, K73, 4XL (81954)
- Chef Revival