Shop All Food Service Apparel
Chef Revival
EZ-Fit Chef's pants - Black - 2X
Mfr # P002BK-2X
Zoro # G601704335
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Overall Length 1
- Width Black
- Includes 1.11
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P002BK-2X
- Zoro # G601704335
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Black |
Length | 15 |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.11 |
Application | Fashion Apparel |
Description
• E-Z fit Chef's pants • EZ-Blend poly/cotton • 2" Elastic waistband with drawstring • Zip fly closure • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Fan Motor, 220V/50/60Hz (2412939)
- HOBART Wiper Assembly - Upper Wheel (102399)
- VULCAN HART Orifice (52) (719951-52)
- SAVORY Switch 3/4 Dpdt Ctr-Off (18209SP)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- UNCOMMON THREADS Yarn-Dyed Pant Blk/Grey Houndstooth 4XL (4003-5508)
- Chef Revival