Shop All Food Service Apparel
Chef Revival
Cuisinier Chef's Jacket - White - 3X
Mfr # J015-3X
Zoro # G101704316
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 17
- Depth 12
- Overall Length 1
- Includes 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J015-3X
- Zoro # G101704316
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 17 |
Depth | 12 |
Overall Length | 1 |
Width | White |
Details
Color | Chef-tex™ material |
Includes | 1.26 |
Application | Fashion Apparel |
Description
• Cuisinier Chef's Jacket • Long Sleeves • Sleeve thermometer and pen pocket • 12 white cloth covered buttons • Chef-tex material • Traditional collar • Drop shoulder/yoke • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI European Dinner Fork, 8 3/4"L, Silver, PK12 (DU-229)
- TABLECRAFT Beverage Dispenser, Plastic, 5 gal.. (1055)
- A E S INDUSTRIES RAM HALF COUPLING 4-TON & 10-TON (AD80416)
- CRESTWARE Bus Tub Lid, Polypropylene, Black (BTLIDBK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- KNG Black Pill Box Chef Hat (1168BLCK)
- Chef Revival