Shop All Food Service Apparel
Chef Revival
Cuisinier Chef's Jacket - White - 2X
Mfr # J015-2X
Zoro # G001704379
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1.16
- Width White
- Overall Length 1
- Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J015-2X
- Zoro # G001704379
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Overall Length | 1 |
Length | 17 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | 1.16 |
Application | Fashion Apparel |
Description
• Cuisinier Chef's Jacket • Long Sleeves • Sleeve thermometer and pen pocket • 12 white cloth covered buttons • Chef-tex material • Traditional collar • Drop shoulder/yoke • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Feet (Pk 4) For - Part# Pc943-89-959S (PC943-89-959S)
- DEXTER RUSSELL Grill Turner 8 In X 3 In (16231)
- MONTAGUE Burner Valve (1007-3)
- NUTRICHEF Rotisserie Oven (PKRT97)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- FAME FABRICS Smock, Unisex, Navy, K71, XS (81858)
- Chef Revival