Shop All Food Service Apparel
Chef Revival
Cuisinier Chef's Jacket - Black - XS
Mfr # J017BK-XS
Zoro # G801704470
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes .84
- Depth 11
- Length 17
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J017BK-XS
- Zoro # G801704470
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 11 |
Length | 17 |
Overall Length | 1 |
Width | Black |
Details
Color | Chef-tex™ material |
Includes | .84 |
Application | Fashion Apparel |
Description
• Cuisinier Chef's Jacket • Long Sleeves • Sleeve thermometer and pen pocket • 12 Black cloth covered buttons • Chef-tex material • Traditional collar • Drop shoulder/yoke • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Dial 2 D, Off-Lo-1-6-Hi (3234557)
- DOUGHPRO PROLUXE Power Cord Nema 5-30P Molded P (1101591174)
- BLENDTEC 4 Sided Jar W/Soft Blk Lid (40-609-61)
- GEORGIA-PACIFIC Napkin, 9.5X9.5, We 8PK (GPC96019CT)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- UNCOMMON THREADS Uncommon Cargo Pant Houndstooth MD (4100-4003)
- Chef Revival