Shop All Food Service Apparel
Chef Revival
Cuisinier Chef's Jacket - Black - XL
Mfr # J017BK-XL
Zoro # G401704504
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Application Fashion Apparel
- Length 15.5
- Includes 1.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J017BK-XL
- Zoro # G401704504
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 15.5 |
Overall Length | 1 |
Width | Black |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.02 |
Description
• Cuisinier Chef's Jacket • Long Sleeves • Sleeve thermometer and pen pocket • 12 Black cloth covered buttons • Chef-tex material • Traditional collar • Drop shoulder/yoke • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN 10Va 120 To 12V Transformer (34307.1001)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/3, 6.3qt TRANSPARENT, 12 3/4" X 6 7/8" X 6" (03031)
- SWING-A-WAY Can Opener, 9"x2-1/4", SS (6080FS10)
- ULTRAFRYER Limit, High, 450F, Lch, 36"Cap For - Part# 19B781-C (19B781-C)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- KNG 3XL Black Baggy Cargo Chef Pants (11383XL)
- Chef Revival