Shop All Food Service Apparel
Chef Revival
Cuisinier Chef's Jacket - Black - S
Mfr # J017BK-S
Zoro # G001704546
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Overall Length 1
- Depth 12
- Includes .9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J017BK-S
- Zoro # G001704546
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Length | 15 |
Width | Black |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .9 |
Description
• Cuisinier Chef's Jacket • Long Sleeves • Sleeve thermometer and pen pocket • 12 Black cloth covered buttons • Chef-tex material • Traditional collar • Drop shoulder/yoke • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Bulb, Halogen, 40W 120V, G9 For - Part# 01-1000V7-0054 (01-1000V7-0054)
- ALLIANCE GASKET DOOR CH20 GRAY (F200000200)
- NORLAKE Feet - Left Hinge Assembly Kit (145827)
- BAYHEAD PRODUCTS Plastic Tray, 43"x30.5"x2.5" (PBL-9)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- UNCOMMON THREADS Mesh Utility Shirt Blk SM (0924-0102)
- Chef Revival