Shop All Food Service Apparel
Chef Revival
Cuisinier Chef's Jacket - Black - 2X
Mfr # J017BK-2X
Zoro # G401704641
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Black
- Includes 1.15
- Overall Length 1
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J017BK-2X
- Zoro # G401704641
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Overall Length | 1 |
Length | 15.5 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | 1.15 |
Application | Fashion Apparel |
Description
• Cuisinier Chef's Jacket • Long Sleeves • Sleeve thermometer and pen pocket • 12 Black cloth covered buttons • Chef-tex material • Traditional collar • Drop shoulder/yoke • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket, Large Pasta, Fine , 16-1/4" X 13-1/2" X 10" (B4512702)
- CARLISLE FOODSERVICE Ladle, 8 3/4 in L, Silver (60208)
- FRANKE FOODSERVICE COFFEE Grinder Burr Kit Ceramic 54L S (1556713)
- HUBBELL Receptacle, Duplex , 125V, 20A (CR20I)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- VTEX Vtex 3018-3300 Adjustable Butcher Apron; Black & White Pinstripe (3018-3300)
- Chef Revival