Shop All Food Service Apparel
Chef Revival
Corporate Chef's Jacket - 2X
Mfr # J008-2X
Zoro # G601704502
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes 1.2
- Depth 12
- Width White
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J008-2X
- Zoro # G601704502
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | White |
Overall Length | 1 |
Length | 15 |
Details
Color | Chef-tex™ material |
Includes | 1.2 |
Application | Fashion Apparel |
Description
• Corporate Chef's Jacket • Chef-tex material • Double-breasted with black piping • Cross collar neckline • Drop shoulder/yoke • 12 white cloth covered buttons • Double stitched for durability • Sleeve thermometer and pen pocket • White with black piping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIKASA HIGHBALL GLASS CLR 16OZ (5308570)
- AMERICAN RANGE Thermostat Rx, 3/8 X 5, 36 (11113)
- NOBLE PRODUCTS 9-Compartment Black Full-Size Glass Rack Rack Extender (274RKEXT9)
- ZORO SELECT Cup Dispenser, 4 1/2 to 12 Oz Cups (C3260TBLGR)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- FAME FABRICS Chef Hat, Beanie, C23, Black (82585)
- Chef Revival