Shop All Food Service Apparel
Chef Revival
Chef's Trousers - Houndstooth
Mfr # P034HT-4X
Zoro # G901704509
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yarn-dyed EZ-Blend™ poly/cotton
- Application Fashion Apparel
- Includes 1.3
- Overall Length 1
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P034HT-4X
- Zoro # G901704509
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Width | Houndstooth |
Length | 15 |
Details
Color | Yarn-dyed EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.3 |
Description
• Chef's Trouser • Yarn-dyed EZ-Blend poly/cotton • Zip fly with snap closure • Elastic waistband on back • Belt loops • 2 side and 2 rear pockets • Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Solid Spoon, Black, 8 In, PK12 (445003)
- DART Dart 626TS CPC Solo Ultra Lid Straw Slot - Clear; Case of 1000 (626TS CPC)
- BAKERS Bakers Chocolate Unsweetened 4 oz., PK12 (10043000054014)
- ZORO SELECT Food Grade Chemicals Fine Grind Citric Acid 50lbs (779293)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- UNCOMMON THREADS Poplin Chef Hat Wht (0100-2500)
- Chef Revival