Shop All Food Service Apparel
Chef Revival
Chef's Trousers - Black - XL
Mfr # P034BK-XL
Zoro # G201704575
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 15
- Overall Length 1
- Includes 1.06
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P034BK-XL
- Zoro # G201704575
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Width | Black |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.06 |
Application | Fashion Apparel |
Description
• Chef Trouser • EZ-Blend poly/cotton • Zip fly with snap closure • Elastic waistband on back • Belt loops • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0108-C Low Flow Spray Face Right (108CSF-RK)
- DOLE Dole Naturally Flavored Lemon Soft Serve Mix 4.4lbs, PK4 (D585-A6448)
- UNITED BRANDS Charger, Cream (50-Pack) Pk (SV1250)
- NORLAKE Concealed Hinge (15124)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- FAME FABRICS Vest, 2 Pocket, Red, V65, 5XL (83003)
- Chef Revival