Shop All Food Service Apparel
Chef Revival
Chef's Trousers - Black - L
Mfr # P034BK-L
Zoro # G101704613
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 15
- Overall Length 1
- Application Fashion Apparel
- Includes 1.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P034BK-L
- Zoro # G101704613
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Width | Black |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.01 |
Description
• Chef Trouser • EZ-Blend poly/cotton • Zip fly with snap closure • Elastic waistband on back • Belt loops • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERNO Soft Light Liquid Wax, 18 Hour, PK72 (30508)
- AMANA Handle And Screw Kit (59004023)
- PERLICK Door Gasket For - Part# Pe66237-4 (PE66237-4)
- CONCORD S-Series Stainless Steel Brew Kettle w/ Domed Lid- 80 Quart (S4548S)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- VF IMAGEWEAR Red Kap® Gripper-Front Butcher Frock W/o Pockets, White, Polyester/Cotton Twill, M (4006WHRGM)
- Chef Revival