Shop All Food Service Apparel
Chef Revival
Chef's Trousers - Black - 4X
Mfr # P034BK-4X
Zoro # G501704237
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 15
- Width Black
- Includes 1.23
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P034BK-4X
- Zoro # G501704237
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | Black |
Overall Length | 1 |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.23 |
Application | Fashion Apparel |
Description
• Chef Trouser • EZ-Blend poly/cotton • Zip fly with snap closure • Elastic waistband on back • Belt loops • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABENA Plates, Round, Clay-Coated Paper, 7 Inch, Paper-Plate Design, Eco-Friendly (5630)
- CHEF CRAFT Knives Steak Set (20979)
- GROEN Stem Assembly For - Part# Gr009027 (GR009027)
- BUNN Seal, Sprayhead (42310.0000)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- ERB SAFETY Vest, Flame Retardant Treated, Orange, 3XL (65021)
- Chef Revival