Shop All Food Service Apparel
Chef Revival
Chef's Trousers - Black - 3X
Mfr # P034BK-3X
Zoro # G901704196
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Depth 12
- Width Black
- Application Fashion Apparel
- Includes 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P034BK-3X
- Zoro # G901704196
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Black |
Length | 15 |
Overall Length | 1 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.19 |
Description
• Chef Trouser • EZ-Blend poly/cotton • Zip fly with snap closure • Elastic waistband on back • Belt loops • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS EcoServ Server, BPA-free Plastic, 44 oz, White (ECO13WH)
- KASON ® - 10059005002 Strike (58-005002)
- CRESTWARE Whip, Stainless Steel, 12 In (PW12)
- GE Pump and Motor Assembly (WD26X10051)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- KNG Lg Childs White Chef Coat (2136WHTKL)
- Chef Revival