Shop All Food Service Apparel
Chef Revival
Chef Trousers - Black - S
Mfr # P034BK-S
Zoro # G701704648
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Includes .87
- Width Black
- Depth 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P034BK-S
- Zoro # G701704648
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 12 |
Overall Length | 1 |
Length | 15 |
Details
Color | EZ-Blend™ poly/cotton |
Includes | .87 |
Application | Fashion Apparel |
Description
• Chef Trouser • EZ-Blend poly/cotton • Zip fly with snap closure • Elastic waistband on back • Belt loops • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Aluminum Scoop, 12 Oz Cap (46891)
- MAGIKITCHEN PRODUCTS Valve Knob Valve Knob (350110323A)
- MATFER BOURGEAT 14 in Black Steel Fry Pan (62007)
- BEAVER Beaver Extra Hot Horseradish 4 oz. Jar, PK12 (101-12)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- FAME FABRICS Vest, Unisex, Royal Blue, V40, 5XL (82985)
- Chef Revival