Shop All Food Service Apparel
Chef Revival
Chef Logo Baseball caps - White
Mfr # H063WH
Zoro # G501704220
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% Cotton
- Includes .18
- Length 20
- Depth 10
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # H063WH
- Zoro # G501704220
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 20 |
Depth | 10 |
Overall Length | 2 |
Width | White |
Details
Color | 100% Cotton |
Includes | .18 |
Application | Fashion Apparel |
Description
• Chef logo Baseball cap • Adjustable headband • 100% Cotton • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH HAND MIXER WHITE 6SPD (62689)
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black (ADD603)
- HUBBELL HEATERS Triac, 40 Amp, 600V (TG40E60)
- JELL-O Jell-O Sugar And Fat Free Chocolate Instant Pudding 1.4 oz., PK24 (10043000205515)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Kelly Green (612BAFH-GN)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- KNG 4XL Men's Black 3/4 Sleeve Chef Coat (16604XL)
- Chef Revival