Shop All Food Service Apparel
Chef Revival
Chef Bistro Apron 4-Way - White
Mfr # A005
Zoro # G201704261
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend
- Width White
- Application Serving Apron
- Overall Length 2
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # A005
- Zoro # G201704261
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | White |
Overall Length | 2 |
Length | 12 |
Depth | 5 |
Details
Color | Poly/cotton blend |
Application | Serving Apron |
Includes | .79 |
Description
• Bistro Chef Apron
• 30" x 30"
• Waist
• 4-Way
• Poly/cotton blend
• White
• 30" x 30"
• Waist
• 4-Way
• Poly/cotton blend
• White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLAVITA Colavita Pure Olive Oil Plastic Bottle 1 gal., PK4 (L57A)
- SEM PRODUCTS SHADOW BLUE SPRAY (SE15043)
- WARING COMMERCIAL 13-1/2" 2 Slot Stainless Steel Commercial Toaster (WCT702)
- PITCO Relay Board Kit For - Part# Pt60144001Cl (PT60144001CL)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- KNG Large Black Baggy Cargo Chef Pants (1138L)
- Chef Revival