Shop All Food Service Apparel
Chef Revival
Chef 24/7Utility Bib Apron - Royal Blue
Mfr # 601NP-RB
Zoro # G501704459
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Twill
- Application Back-of-The-House apron
- Includes .44
- Overall Length 1
- Width Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 601NP-RB
- Zoro # G501704459
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Royal Blue |
Depth | 6 |
Length | 12.5 |
Details
Color | Twill |
Application | Back-of-The-House apron |
Includes | .44 |
Description
• Utility Bib Apron
• 28" x 34"
• No Pockets
• Twill
• Royal Blue
• 28" x 34"
• No Pockets
• Twill
• Royal Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINFREE Hormel Vital Cuisine Reduced Calorie Instant Custard, PK6 (29929)
- ZORO SELECT Defrost Thermostat 45/25 (77542)
- GARLAND Pilot Tubing Assy (4532421)
- FOLLETT Ptc, Compressor 103N0026, Starting Device (00997957)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Basic Long Sleeve Jacket - White - M (J050-M)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- KNG XL Lightweight Long Sleeve Red Chef Coat (2577REDXL)
- Chef Revival