Shop All Food Service Apparel
Chef Revival
Chef 24/7Utility Bib Apron - Red
Mfr # 601NP-RD
Zoro # G901704479
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Twill
- Length 12.5
- Width Red
- Depth 6
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601NP-RD
- Zoro # G901704479
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 12.5 |
Width | Red |
Depth | 6 |
Overall Length | 1 |
Details
Color | Twill |
Includes | .44 |
Application | Back-of-The-House apron |
Description
• Utility Bib Apron
• 28" x 34"
• No Pockets
• Twill
• Red
• 28" x 34"
• No Pockets
• Twill
• Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFGARDS Roll Pack With Twist Tie Closure 27"x37" Clear Flat Bun Pan Bag, PK200 (303679979)
- BROAN Range Hoods (BUEZ330WW)
- AMANA MENUMASTER Door Handle Kit (14124069)
- VOLLRATH Silver Push On Knob (B405018)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- KNG XL Striped Baggy Cargo Chef Pants (1059XL)
- Chef Revival