Shop All Food Service Apparel
Chef Revival
Chef 24/7Utility Bib Apron - Navy Blue
Mfr # 601NP-NV
Zoro # G801704364
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Twill
- Includes .44
- Depth 6
- Application Back-of-The-House apron
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601NP-NV
- Zoro # G801704364
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 6 |
Overall Length | 1 |
Width | Navy Blue |
Length | 12.5 |
Details
Color | Twill |
Includes | .44 |
Application | Back-of-The-House apron |
Description
• Utility Bib Apron
• 28" x 34"
• No Pockets
• Twill
• Navy Blue
• 28" x 34"
• No Pockets
• Twill
• Navy Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBEWARE Cubeware 24oz. Round Container Black Base With Clear Vented Lid, PK150 (CO-624B)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4 qt. (MBP00)
- HOBART Float Retainer (00-112467)
- DELFIELD Switch 2-3/8 Ctr Dpst (2194212)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- FAME FABRICS Smock, Unisex, White, K71, 3XL (79175)
- Chef Revival