Shop All Food Service Apparel
Chef Revival
Chef 24/7Utility Bib Apron - Kelly Green
Mfr # 601NP-GN
Zoro # G901704400
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Twill
- Length 12.5
- Includes .44
- Overall Length 1
- Width Kelly Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601NP-GN
- Zoro # G901704400
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 12.5 |
Overall Length | 1 |
Width | Kelly Green |
Depth | 6 |
Details
Color | Twill |
Includes | .44 |
Application | Back-of-The-House apron |
Description
• Utility Bib Apron
• 28" x 34"
• No Pockets
• Twill
• Kelly Green
• 28" x 34"
• No Pockets
• Twill
• Kelly Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glide , 1/4-20 X 1", 1"Od (1211007)
- VULCAN HART Switch Hold (00-340324-00008)
- RELIANCE WORLDWIDE John Guest Polypropylene Male Connector 3/8'' x 3/8'' NPTF, Pack of 10 (PP011223W)
- AMEREC Element (3003-10)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- KNG Medium Striped Baggy Cargo Chef Pants (1059M)
- Chef Revival