Shop All Food Service Apparel
Chef Revival
Chef 24/7Utility Bib Apron - Hunter Green
Mfr # 601NP-HG
Zoro # G101704392
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Twill
- Depth 6
- Includes .44
- Length 12.5
- Width Hunter Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601NP-HG
- Zoro # G101704392
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 6 |
Length | 12.5 |
Width | Hunter Green |
Overall Length | 1 |
Details
Color | Twill |
Includes | .44 |
Application | Back-of-The-House apron |
Description
• Utility Bib Apron
• 28" x 34"
• No Pockets
• Twill
• Hunter Green
• 28" x 34"
• No Pockets
• Twill
• Hunter Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE ULTRA Plates, 8-1/2, Ultra, Pathways 4PK (DXESXP9PATHCT)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- NU-VU Buzzer With Volume Control Assembly (252-1022)
- BACK TO NATURE Back To Nature Classic Creme Sandwich Cookie 12 oz. Box, PK6 (87012019)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- FAME FABRICS Tunic Vest, Black, V93, 5XL (83007)
- Chef Revival