Shop All Food Service Apparel
Chef Revival
Chef 24/7Utility Bib Apron - Burgundy
Mfr # 601NP-BG
Zoro # G301704611
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Twill
- Overall Length 1
- Length 12.5
- Depth 6
- Application Back-of-The-House apron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601NP-BG
- Zoro # G301704611
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 12.5 |
Depth | 6 |
Width | Burgundy |
Details
Color | Twill |
Application | Back-of-The-House apron |
Includes | .44 |
Description
• Utility Bib Apron
• 28" x 34"
• No Pockets
• Twill
• Burgundy
• 28" x 34"
• No Pockets
• Twill
• Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Beach 49976 FlexBrew Trio 2-Way Single Serve Coffee Maker & Full 12c Pot, Compatible with K (186363)
- PITCO Signal Light 11/16" Red 250V (P5045007)
- MANITOWOC Valve, Water Dump 120V (14062)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 3XL (23316)
- Chef Revival