Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the-House Waist Apron - White
Mfr # 605WAFH-WH
Zoro # G601704465
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Width White
- Depth 5.5
- Length 13
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 605WAFH-WH
- Zoro # G601704465
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | White |
Depth | 5.5 |
Length | 13 |
Overall Length | 1 |
Details
Color | Poly/cotton blend fabric |
Application | Serving Apron |
Includes | .28 |
Description
• Front-of-House waist apron
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• White
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Wrap Around 27 CW (DNJ-27-CW-S)
- FISHER Close Elbow 1/2F Brs (2400-2103)
- FRITOS 2.00 oz. Frito Chili Cheese, PK64 (00028400443548)
- HATCO Warmer Element120V 800W 6-3/4"X4-3/4 For - Part# Ht2-08-010A (HT2-08-010A)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- UNCOMMON THREADS Uncommon Chef Coat Wht MD (0400-2503)
- Chef Revival