Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the-House Waist Apron - Red
Mfr # 605WAFH-RD
Zoro # G701704471
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Length 13
- Width Red
- Includes .28
- Application Serving Apron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 605WAFH-RD
- Zoro # G701704471
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13 |
Width | Red |
Depth | 5.5 |
Overall Length | 1 |
Details
Color | Poly/cotton blend fabric |
Includes | .28 |
Application | Serving Apron |
Description
• Front-of-House waist apron
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• Red
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Heating Element - 120V/ 1650W (RPC13-166)
- ROBERTSHAW General Purpose Water Valve (DW-952)
- DIXIE Spoon, Black, Heavy Weight, PK960 (SSSHW08)
- SANISERV Gasket, Spigot Ctr (58951)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- Chef Revival