Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the-House Waist Apron - Navy Blue
Mfr # 605WAFH-NV
Zoro # G201704407
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Includes .28
- Depth 5.5
- Width Navy Blue
- Application Serving Apron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 605WAFH-NV
- Zoro # G201704407
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 5.5 |
Width | Navy Blue |
Length | 13 |
Overall Length | 1 |
Details
Color | Poly/cotton blend fabric |
Includes | .28 |
Application | Serving Apron |
Description
• Front-of-House waist apron
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• Navy Blue
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• Navy Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 60 oz. Pitcher, PK6 (5260)
- WINSTON PRODUCTS Toggle Switch Retrofit Kit For - Part# Ps-2304 (PS-2304)
- MERCER CUTLERY 10" Slicer Carving Knife, Black (M20410)
- MARCAL Napkins, Lunch, PK400 (6506)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- WOMANSWORK Half Apron (485HG)
- Chef Revival