Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the-House Waist Apron - Kelly Green
Mfr # 605WAFH-GN
Zoro # G401704375
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Width Kelly Green
- Application Serving Apron
- Includes .28
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 605WAFH-GN
- Zoro # G401704375
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | Kelly Green |
Overall Length | 1 |
Depth | 5.5 |
Length | 13 |
Details
Color | Poly/cotton blend fabric |
Application | Serving Apron |
Includes | .28 |
Description
• Front-of-House waist apron
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• Kelly Green
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• Kelly Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Sign, Floor , Caution, A-Frame (6109)
- KOOL-AID Beverage Kool-Aid Burst Cherry 6.75 fl. oz., PK12 (10043000953935)
- FOLLETT Chute, Idev (PB502373)
- MAXX ICE Magnetic Switch (1854002100)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- FAME FABRICS Counter Coat, Male, Hunter Green, K73, XS (81943)
- Chef Revival