Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the-House Waist Apron - Black
Mfr # 605WAFH-BK
Zoro # G801704593
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Includes .28
- Overall Length 1
- Width Black
- Depth 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 605WAFH-BK
- Zoro # G801704593
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Black |
Depth | 5.5 |
Length | 13 |
Details
Color | Poly/cotton blend fabric |
Includes | .28 |
Application | Serving Apron |
Description
• Front-of-House waist apron
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• Black
• 24" x 12"
• (3)Pockets on both sides (1 large pocket holds tablet)
• Poly/cotton blend fabric
• (1) 45" long tie on each side
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 21.6qt. w/Scoop and Lid (FG9G5700WHT)
- VULCAN HART Door Spring (412014-00001)
- ADVANCE TABCO Element, Hf, 120V 500W (SU-P-207)
- VOLLRATH Rubber Foot Tsi7001(#3)Tsi8002 (XTSI2004)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- MONARCH Bistro Aprons Chalk Stripe , 12PK (BISTROAPR-CHS)
- Chef Revival