Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the House Gourmet Bib Apron - White
Mfr # 601BAO-3-WH
Zoro # G501704565
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Depth 5.5
- Includes .48
- Application Serving Apron
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 601BAO-3-WH
- Zoro # G501704565
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 5.5 |
Length | 13 |
Width | White |
Overall Length | 2 |
Details
Color | Poly/cotton blend fabric |
Includes | .48 |
Application | Serving Apron |
Description
• Front-of-the-House Gourmet Bib Apron
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• White
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART 3/8 And 1/2 Solenoid Kit (00-271837)
- NEMCO Rocker Switch 9/16 X 1-1/8 Spst (100085)
- DUKES Duke's Hot & Spicy Smoked Shorty Sausages 5 oz., PK8 (1601201052)
- GE Burner Infinite Switch (WB24T10029)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, MD (88319)
- Chef Revival