Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the House Gourmet Bib Apron - Royal Blue
Mfr # 601BAO-3-RB
Zoro # G801704203
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Width Royal Blue
- Overall Length 2
- Includes .48
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601BAO-3-RB
- Zoro # G801704203
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | Royal Blue |
Overall Length | 2 |
Length | 13 |
Depth | 5.5 |
Details
Color | Poly/cotton blend fabric |
Includes | .48 |
Application | Serving Apron |
Description
• Front-of-the-House Gourmet Bib Apron
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Royal Blue
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Royal Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDEN SWEDEN Linden Sweden - 4466BLU - Assorted Bag Clips, PK20 (4466BLU)
- PITCO Gas Valve 1/2" (P5045642)
- MONTAGUE Valve Handle (38485-2)
- 303 PRODUCTS 303 Product 30382 16 fl oz Automotive UV Protectant for Vinyl Rubber - Plastic - Tires & Finished Leather (8164261)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- FAME FABRICS Counter Coat, Male, Red, K73, LG (88314)
- Chef Revival