Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the House Gourmet Bib Apron - Red
Mfr # 601BAO-3-RD
Zoro # G401704221
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Application Serving Apron
- Includes .48
- Overall Length 2
- Depth 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601BAO-3-RD
- Zoro # G401704221
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 2 |
Depth | 5.5 |
Width | Red |
Length | 13 |
Details
Color | Poly/cotton blend fabric |
Application | Serving Apron |
Includes | .48 |
Description
• Front-of-the-House Gourmet Bib Apron
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Red
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Valve, Solenoid W/Coil 120/50-60 Jam (00107052)
- VULCAN HART Knob 1-7/8 D (00-402957-00001)
- DIXIE FOOD SERVICE Dixie Insulated Hot Paper Cups, PerfecTouch, 12 Oz., 500/Carton, Coffee Dreams Design (DXE5342DXCT)
- ALLPOINTS Terminal Block 3 Pole (381248)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- KNG 4XL Lightweight Short Sleeve Black Chef Coat (2578BLK4XL)
- Chef Revival