Shop All Food Service Apparel
Chef Revival
Chef 24/7®Front-of-the House Gourmet Bib Apron - Hunter Green
Mfr # 601BAO-3-HG
Zoro # G701704204
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Depth 5.5
- Width Hunter Green
- Application Serving Apron
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601BAO-3-HG
- Zoro # G701704204
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 5.5 |
Width | Hunter Green |
Length | 13 |
Overall Length | 2 |
Details
Color | Poly/cotton blend fabric |
Application | Serving Apron |
Includes | .48 |
Description
• Front-of-the-House Gourmet Bib Apron
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Hunter Green
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Hunter Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 18x26 (41555)
- UNIVEX #12 3/8 Plate (1000511)
- VULCAN HART Thermostat Knob (00-960644)
- INTERNATIONAL DELIGHT Liquid Creamer, 0.38 oz, 180 Ct, PK180 (UPC102042)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- Chef Revival