Shop All Food Service Apparel
Chef Revival
Chef 24/7®Front-of the-House Bib Apron - Navy Blue
Mfr # 602BAFH-NV
Zoro # G801704319
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blended twill fabric
- Application Serving Apron
- Includes .39
- Overall Length 1
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 602BAFH-NV
- Zoro # G801704319
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 13 |
Depth | 5.5 |
Width | Navy Blue |
Details
Color | Blended twill fabric |
Application | Serving Apron |
Includes | .39 |
Description
• Front-of-the-House Bib Apron
• 27" x 25"
• 3-Compartment front pocket
• Blended twill fabric
• Navy Blue
• 27" x 25"
• 3-Compartment front pocket
• Blended twill fabric
• Navy Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Food Pan Lid, Half Size, Clear, PK6 (CA20CWC135)
- PIONEER Pioneer Original Biscuit Mix 5lbs, PK6 (94013)
- WESTERN PLASTICS 8" Round Container Bulk, PK500 (508-B)
- BKI Plunger 15A250V SPDT Switch (S0366)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- FAME FABRICS Butcher Apron, F8, Black (18101)
- Chef Revival