Shop All Food Service Apparel
Chef Revival
Chef 24/7Extra Wide Bib Apron w/Pencil Pocket - White
Mfr # 600BAW-XL
Zoro # G701704396
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Application Back-of-The-House apron
- Overall Length 1
- Length 13
- Includes .42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 600BAW-XL
- Zoro # G701704396
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 13 |
Depth | 5.5 |
Width | White |
Details
Color | Poly/cotton blend fabric |
Application | Back-of-The-House apron |
Includes | .42 |
Description
• Extra Wide Bib apron
• 38" x 30"
• Poly/cotton blend fabric
• Pencil Pocket
• Adjustable neck band
• White
• 38" x 30"
• Poly/cotton blend fabric
• Pencil Pocket
• Adjustable neck band
• White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Touch Up Paint (WR97X243)
- ZORO SELECT Cup Dispenser, 1/2 to 2 1/2 Oz Cups (C2010CGR)
- KEATING Tube Screen 13-1/2'' X 13-1/2'' (P35552L)
- PITCO Pilot Orifice Nat.018 For - Part# Ptp6071666 (PTP6071666)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- KNG Sm Childs Black Chef Coat (2136BLKKS)
- Chef Revival